Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Toggle, 3P SPDT ON-OFF-ON, Nickel Plated

  • Mfr # TD2-1F-DC-3-H

  • Zoro # G416178758


product price: $13.55
/ea

Key Features

Switch Type
Toggle Switch
Mounting
Panel Mount - Bushing
Contact Form
SPDT
Switch Function
ON-OFF-ON
AC Contact Rating
50 A (DC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TD2-1F-DC-3-H
Zoro #
G416178758
UPC #
-
Country of Origin
Indonesia

Dimensions

Panel Cutout Dimensions
0.48 inch Dia
Panel Cutout Diameter
0.48 in

Details

Switch Type
Toggle Switch
Mounting
Panel Mount - Bushing
Contact Form
SPDT
Item
Heavy Duty Toggle Switch
Switch Function
ON-OFF-ON
AC Contact Rating
50 A (DC)
Voltage
12V DC
Connection
M4 Screw
Terminals
3
Series
TD
Illuminated
Non-illuminated
Number of Positions
3
Pole Throw Configuration
SPDT
Illuminated / Non-Illuminated
Non-illuminated
Terminals Style
M4 Screw
AC Current Rating
12 A
DC Current Rating
50 A
Number of Terminals
3
DC Voltage Rating
12V DC

Description

Heavy Duty Toggle Switch

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.