
Heavy Duty Toggle, 3P SPDT ON-ON, Chrome Plated
Mfr # TD1-1D-DC-3-P
Zoro # G516178726
product price: $10.99
/eaKey Features
Connection
M4 Screw
Series
TD
AC Contact Rating
50 A (DC)
Terminals
3
Contact Form
SPDT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TD1-1D-DC-3-P
Zoro #
G516178726
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Panel Cutout Dimensions
0.48 inch Dia
Panel Cutout Diameter
0.48 in
Details
Connection
M4 Screw
Series
TD
Item
Heavy Duty Toggle Switch
AC Contact Rating
50 A (DC)
Terminals
3
Contact Form
SPDT
Switch Function
ON-ON
Switch Type
Toggle Switch
Voltage
12V DC
Mounting
Panel Mount - Bushing
Number of Positions
2
Illuminated
Non-illuminated
Illuminated / Non-Illuminated
Non-illuminated
DC Voltage Rating
12V DC
Pole Throw Configuration
SPDT
AC Current Rating
12 A
Terminals Style
M4 Screw
Number of Terminals
3
DC Current Rating
50 A
Description
Heavy Duty Toggle Switch
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.