Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Toggle, 3P SPDT ON-ON, Nickel Plated

  • Mfr # TD2-1D-DC-3-H

  • Zoro # G116178768


product price: $12.49
/ea

Key Features

Switch Function
ON-ON
Switch Type
Toggle Switch
Contact Form
SPDT
Series
TD
AC Contact Rating
50 A (DC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TD2-1D-DC-3-H
Zoro #
G116178768
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Panel Cutout Dimensions
0.48 inch Dia
Panel Cutout Diameter
0.48 in

Details

Switch Function
ON-ON
Item
Heavy Duty Toggle Switch
Switch Type
Toggle Switch
Contact Form
SPDT
Series
TD
AC Contact Rating
50 A (DC)
Mounting
Panel Mount - Bushing
Voltage
12V DC
Connection
M4 Screw
Terminals
3
Number of Positions
2
Illuminated
Non-illuminated
Illuminated / Non-Illuminated
Non-illuminated
DC Current Rating
50 A
AC Current Rating
12 A
Terminals Style
M4 Screw
DC Voltage Rating
12V DC
Pole Throw Configuration
SPDT
Number of Terminals
3

Description

Heavy Duty Toggle Switch

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.