Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Amps Starter, 2P SPST OFF-ON, Metal collar

  • Mfr # SB-1B-DC-3-C

  • Zoro # G616178824


product price: $10.69
/ea

Key Features

Contact Form
SPST
Switch Function
OFF-(ON)
Terminals
2
AC Contact Rating
60 A (DC)
Panel Cutout Diameter
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-1B-DC-3-C
Zoro #
G616178824
UPC #
-
Country of Origin
Indonesia

Dimensions

Panel Cutout Diameter
0.63 in

Details

Item
High Amps Starter Switch
Contact Form
SPST
Switch Function
OFF-(ON)
Terminals
2
AC Contact Rating
60 A (DC)
Push Button Style
Push Switch
Series
SB
Mounting
Panel Mount - Bushing
Input Voltage
12V DC
Terminal Connection
M4 Screw
Illuminated / Non-Illuminated
Non-illuminated
Number of Positions
2
DC Voltage Rating
12V DC
Pole Throw Configuration
SPST
DC Current Rating
60 A
Number of Terminals
2
Terminals Style
M4 Screw
Switch Type
Push Switch
AC Current Rating
12 A

Description

Heavy Duty Starter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.