
Horn Button Switch, 2P SPST OFF-ON
Mfr # PG1-1B-DC
Zoro # G616178787
product price: $4.99
/eaSold in multiples of 2 for $9.98
Key Features
Push Button Style
Push Switch
Action
Momentary
Operator Illumination
Non-Illuminated
AC Contact Rating
5 A (DC)
Series
PG
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PG1-1B-DC
Zoro #
G616178787
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
Push Button Switch
Push Button Style
Push Switch
Action
Momentary
Operator Illumination
Non-Illuminated
AC Contact Rating
5 A (DC)
Series
PG
Contact Form
SPST
Mounting
Surface Mount
Illuminated / Non-Illuminated
Non-illuminated
Switch Function
OFF-(ON)
Input Voltage
12V DC
Terminals
2
Number of Positions
2
DC Voltage Rating
12V DC
AC Current Rating
12 A
DC Current Rating
5 A
Pole Throw Configuration
SPST
Number of Terminals
2
Switch Type
Push Switch
Description
Horn Button Switch
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.