Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Continuous Solenoid, Metal body 12V

  • Mfr # HDS2-I4-12

  • Zoro # G416179038


product price: $31.45
/ea

Key Features

Duty Cycle
Continuous Duty
Amps
100A at 12V DC
Coil Voltage DC
12V DC
Series
HDS2
Coil Termination
Load: 5/16"-24 studs / Coil: 10-32 studs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDS2-I4-12
Zoro #
G416179038
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Insulated Continuous Solenoid
Duty Cycle
Continuous Duty
Amps
100A at 12V DC
Coil Voltage DC
12V DC
Series
HDS2
Coil Termination
Load: 5/16"-24 studs / Coil: 10-32 studs
Coil Resistance
15 ohms
Power
1.2 kW
Number of Terminals
4
Grounding
Insulated
Terminals Style
Load: 5/16"-24 studs / Coil: 10-32 studs
DC Current Rating
100A
DC Voltage Rating
12V DC

Description

Grounded Solenoid

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.