Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IP65 Round Rocker, 2P SPST OFF-ON

  • Mfr # RA4-1A-DC-2-B

  • Zoro # G116178829


product price: $4.75
/ea
Sold in multiples of 2 for $9.50

Key Features

Terminals
2
AC Contact Rating
20 A (DC)
DC Contact Rating
16 A (AC)
Standards
cURus
Contact Form
SPST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RA4-1A-DC-2-B
Zoro #
G116178829
UPC #
-
Country of Origin
Indonesia

Dimensions

Panel Cutout Dimensions
0.8 inch Dia
Panel Cutout Diameter
0.8 in

Details

Terminals
2
AC Contact Rating
20 A (DC)
DC Contact Rating
16 A (AC)
Standards
cURus
Contact Form
SPST
Item
IP65 Round Rocker Switch
Switch Function
OFF-ON
IP Rating
IP 65
Connection
Quick Connect - 0.187"
DC Voltage Rating
28V DC
Mounting Type
Panel Mount - Snap-In
Illuminated
Non-illuminated
Number of Positions
2
AC Voltage Rating
125V AC
Series
RA
Pole Throw Configuration
SPST
Terminals Style
Quick Connect - 0.187"
Illuminated / Non-Illuminated
Non-illuminated
Number of Terminals
2
Switch Type
Rocker Switch
Agency Compliance
cURus
AC Current Rating
28 A
DC Current Rating
20 A

Description

Round Rocker IP65

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.