
IP65 Round Rocker, 3P SPST OFF-ON, Green LED
Mfr # RA4-1A-DC-2-GL
Zoro # G916178845
product price: $4.59
/eaSold in multiples of 2 for $9.18
Key Features
Terminals
3
Contact Form
SPST
Standards
cURus
Connection
Quick Connect - 0.187"
Switch Function
OFF-ON
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RA4-1A-DC-2-GL
Zoro #
G916178845
UPC #
-
Country of Origin
Indonesia
Dimensions
Panel Cutout Dimensions
0.8 inch Dia
Panel Cutout Diameter
0.8 in
Details
Terminals
3
Contact Form
SPST
Standards
cURus
Connection
Quick Connect - 0.187"
Switch Function
OFF-ON
AC Contact Rating
20 A (DC)
Item
IP65 Round Rocker Switch
IP Rating
IP 65
DC Voltage Rating
14V DC
Illuminated
Illuminated
Mounting Type
Panel Mount - Snap-In
Series
RA
Illumination Color
Green
Number of Positions
2
Pole Throw Configuration
SPST
Number of Terminals
3
Illuminated / Non-Illuminated
Illuminated
DC Current Rating
20 A
Switch Type
Rocker Switch
Agency Compliance
cURus
Terminals Style
Quick Connect - 0.187"
AC Current Rating
14 A
Description
Round Rocker IP65
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.