Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IP65 Round Rocker, 3P SPST OFF-ON, Red LED

  • Mfr # RA4-1A-DC-2-RL

  • Zoro # G116178850


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Terminals
3
Switch Function
OFF-ON
Contact Form
SPST
IP Rating
IP 65
AC Contact Rating
20 A (DC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RA4-1A-DC-2-RL
Zoro #
G116178850
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Panel Cutout Dimensions
0.8 inch Dia
Panel Cutout Diameter
0.8 in

Details

Terminals
3
Switch Function
OFF-ON
Contact Form
SPST
IP Rating
IP 65
AC Contact Rating
20 A (DC)
Connection
Quick Connect - 0.187"
Item
IP65 Round Rocker Switch
Standards
cURus
DC Voltage Rating
14V DC
Mounting Type
Panel Mount - Snap-In
Number of Positions
2
Series
RA
Illumination Color
Red
Illuminated
Illuminated
Agency Compliance
cURus
Terminals Style
Quick Connect - 0.187"
AC Current Rating
14 A
Illuminated / Non-Illuminated
Illuminated
Pole Throw Configuration
SPST
Switch Type
Rocker Switch
DC Current Rating
20 A
Number of Terminals
3

Description

Round Rocker IP65

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.