
IP67 Toggle, 2P SPST OFF-ON, Wired
Mfr # TB1-1B-DC-WW
Zoro # G316178704
product price: $18.35
/eaKey Features
Voltage
24V DC
Switch Function
OFF-(ON)
Terminals
2
Contact Form
SPST
Connection
Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB1-1B-DC-WW
Zoro #
G316178704
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Panel Cutout Dimensions
0.48 inch Dia
Panel Cutout Diameter
0.48 in
Details
Voltage
24V DC
Switch Function
OFF-(ON)
Terminals
2
Contact Form
SPST
Connection
Wire
IP Rating
IP 67
Item
Toggle Switch
Series
TB-WATERPROOF
Mounting
Panel Mount - Bushing
Switch Type
Toggle Switch
AC Contact Rating
25 A (DC)
Illuminated
Non-illuminated
Number of Positions
2
Pole Throw Configuration
SPST
DC Current Rating
25 A
Terminals Style
Wire
Illuminated / Non-Illuminated
Non-illuminated
AC Current Rating
24 A
DC Voltage Rating
24V DC
Number of Terminals
2
Description
Toggle Switch IP67
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.