Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IP67Toggle, 3P SPDT ON-OFF-ON, Wired

  • Mfr # TB1-1F-DC-WW

  • Zoro # G216178668


product price: $25.95
/ea

Key Features

Connection
Wire
AC Contact Rating
25 A (DC)
Switch Type
Toggle Switch
Mounting
Panel Mount - Bushing
Voltage
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1-1F-DC-WW
Zoro #
G216178668
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Panel Cutout Dimensions
0.48 inch Dia
Panel Cutout Diameter
0.48 in

Details

Connection
Wire
AC Contact Rating
25 A (DC)
Switch Type
Toggle Switch
Mounting
Panel Mount - Bushing
Voltage
24V DC
Series
TB-WATERPROOF
Switch Function
ON-OFF-ON
Item
Toggle Switch
Contact Form
SPDT
IP Rating
IP 67
Terminals
3
Number of Positions
3
Illuminated
Non-illuminated
DC Voltage Rating
24V DC
Illuminated / Non-Illuminated
Non-illuminated
AC Current Rating
24 A
Number of Terminals
3
DC Current Rating
25 A
Pole Throw Configuration
SPDT
Terminals Style
Wire

Description

Toggle Switch IP67

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.