Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mid-Size Rocker, 2P SPST OFF-ON

  • Mfr # RG1-1A-DC-1-B

  • Zoro # G616178930


product price: $2.75
/ea
Sold in multiples of 4 for $11.00

Key Features

Connection
Quick Connect - 0.250"
Standards
cURus
Contact Form
SPST
Terminals
2
AC Contact Rating
16 A (DC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RG1-1A-DC-1-B
Zoro #
G616178930
UPC #
-
Country of Origin
Indonesia

Dimensions

Panel Cutout Dimensions
1.09 in x 0.54 in

Details

Connection
Quick Connect - 0.250"
Standards
cURus
Contact Form
SPST
Terminals
2
AC Contact Rating
16 A (DC)
DC Contact Rating
20 A (AC)
Switch Function
OFF-ON
Item
Mid-Size Rocker Switch
Mounting Type
Panel Mount - Snap-In
Number of Positions
2
AC Voltage Rating
125V AC
Illuminated
Non-illuminated
Series
RG
DC Voltage Rating
28V DC
Pole Throw Configuration
SPST
DC Current Rating
16 A
AC Current Rating
28 A
Switch Type
Rocker Switch
Illuminated / Non-Illuminated
Non-illuminated
Agency Compliance
cURus
Terminals Style
Quick Connect - 0.250"
Number of Terminals
2

Description

Mid-size Rocker

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.