
Mid-Size Rocker, 4P SPST OFF-ON, Red LED
Mfr # RG2-1A-DC-1-RL
Zoro # G716178885
product price: $5.39
/eaSold in multiples of 2 for $10.78
Key Features
Switch Function
OFF-ON
Terminals
4
Connection
Quick Connect - 0.250"
AC Contact Rating
16 A (DC)
Contact Form
SPST
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RG2-1A-DC-1-RL
Zoro #
G716178885
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Panel Cutout Dimensions
1.09 in x 0.54 in
Details
Switch Function
OFF-ON
Terminals
4
Item
Mid-Size Rocker Switch
Connection
Quick Connect - 0.250"
AC Contact Rating
16 A (DC)
Contact Form
SPST
Standards
cURus
Mounting Type
Panel Mount - Snap-In
Illuminated
Illuminated
Number of Positions
2
Series
RG
DC Voltage Rating
12V DC
Illumination Color
Red
Switch Type
Rocker Switch
Illuminated / Non-Illuminated
Illuminated
AC Current Rating
12 A
DC Current Rating
16 A
Agency Compliance
cURus
Number of Terminals
4
Pole Throw Configuration
SPST
Terminals Style
Quick Connect - 0.250"
Description
Mid-size Rocker
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.