Mini Push Button, 2P SPST OFF-ON, VAC
Mfr # PK2-1B-AC-1
Zoro # G316178810
product price: $10.89
/eaKey Features
Push Button Style
Flush
Action
Momentary Pull / Maintained
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
12 mm
Terminal Connection
Quick Connect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PK2-1B-AC-1
Zoro #
G316178810
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Panel Cutout Diameter
12 mm
Details
Item
Miniature Push Button Switch
Push Button Style
Flush
Action
Momentary Pull / Maintained
Operator Illumination
Non-Illuminated
Terminal Connection
Quick Connect
Series
PK
Mounting
Panel Mount - Bushing
Illuminated / Non-Illuminated
Non-illuminated
Contact Form
SPST
Terminals
2
Switch Function
OFF-(ON)
Input Voltage
120V AC
DC Contact Rating
15 A (AC)
Number of Positions
2
Terminals Style
Quick Connect - 0.250"
Pole Throw Configuration
SPST
Number of Terminals
2
Switch Type
Push Switch
AC Voltage Rating
120V AC
Description
Mini Push Button
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.