Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini Rocker, 2P SPST OFF-ON, Red w/ print

  • Mfr # RF1-1A-DC-2-R-1

  • Zoro # G316178988


product price: $2.15
/ea
Sold in multiples of 5 for $10.75

Key Features

Terminals
2
Switch Function
OFF-ON
DC Contact Rating
16 A (AC)
Contact Form
SPST
AC Contact Rating
16 A (DC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF1-1A-DC-2-R-1
Zoro #
G316178988
UPC #
-
Country of Origin
Indonesia

Dimensions

Panel Cutout Dimensions
0.76 in x 0.51 in

Details

Item
Mini Rocker Switch
Terminals
2
Switch Function
OFF-ON
DC Contact Rating
16 A (AC)
Contact Form
SPST
AC Contact Rating
16 A (DC)
Connection
Quick Connect - 0.187"
Standards
cURus
Illuminated
Non-illuminated
AC Voltage Rating
125V AC
Number of Positions
2
DC Voltage Rating
28V DC
Mounting Type
Panel Mount - Snap-In
Series
RF
AC Current Rating
28 A
DC Current Rating
16 A
Pole Throw Configuration
SPST
Illuminated / Non-Illuminated
Non-illuminated
Terminals Style
Quick Connect - 0.187"
Number of Terminals
2
Agency Compliance
cURus
Switch Type
Rocker Switch

Description

Mini Rocker

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.