Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini Rocker, 2P SPST OFF-ON, w/ print

  • Mfr # RF1-1B-DC-2-B-1

  • Zoro # G916178913


product price: $2.49
/ea
Sold in multiples of 4 for $9.96

Key Features

Contact Form
SPST
Standards
cURus
AC Contact Rating
16 A (DC)
Switch Function
OFF-(ON)
DC Contact Rating
16 A (AC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF1-1B-DC-2-B-1
Zoro #
G916178913
UPC #
-
Country of Origin
Indonesia

Dimensions

Panel Cutout Dimensions
0.76 in x 0.51 in

Details

Contact Form
SPST
Standards
cURus
AC Contact Rating
16 A (DC)
Switch Function
OFF-(ON)
Item
Mini Rocker Switch
DC Contact Rating
16 A (AC)
Terminals
2
Connection
Quick Connect - 0.187"
Illuminated
Non-illuminated
Mounting Type
Panel Mount - Snap-In
DC Voltage Rating
28V DC
Series
RF
AC Voltage Rating
125V AC
Number of Positions
2
Illuminated / Non-Illuminated
Non-illuminated
Switch Type
Rocker Switch
Number of Terminals
2
DC Current Rating
16 A
Agency Compliance
cURus
Terminals Style
Quick Connect - 0.187"
AC Current Rating
28 A
Pole Throw Configuration
SPST

Description

Mini Rocker

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.