Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini Rocker, 3P SPDT ON-ON

  • Mfr # RF1-1D-DC-2-B

  • Zoro # G416178833


product price: $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Terminals
3
Standards
cURus
Connection
Quick Connect - 0.187"
Contact Form
SPDT
AC Contact Rating
16 A (DC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF1-1D-DC-2-B
Zoro #
G416178833
UPC #
-
Country of Origin
Indonesia

Dimensions

Panel Cutout Dimensions
0.76 in x 0.51 in

Details

Terminals
3
Standards
cURus
Connection
Quick Connect - 0.187"
Contact Form
SPDT
Item
Mini Rocker Switch
AC Contact Rating
16 A (DC)
Switch Function
ON-ON
DC Contact Rating
16 A (AC)
Illuminated
Non-illuminated
DC Voltage Rating
28V DC
Mounting Type
Panel Mount - Snap-In
Number of Positions
2
AC Voltage Rating
125V AC
Series
RF
Terminals Style
Quick Connect - 0.187"
Switch Type
Rocker Switch
Agency Compliance
cURus
Number of Terminals
3
Illuminated / Non-Illuminated
Non-illuminated
Pole Throw Configuration
SPDT
DC Current Rating
16 A
AC Current Rating
28 A

Description

Mini Rocker

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.