
Mini Rocker, 3P SPST OFF-ON, Red LED
Mfr # RF1-1A-DC-2-RL
Zoro # G516178924
product price: $3.35
/eaSold in multiples of 3 for $10.05
Key Features
Terminals
3
Connection
Quick Connect - 0.187"
Switch Function
OFF-ON
Standards
cURus
Contact Form
SPST
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RF1-1A-DC-2-RL
Zoro #
G516178924
UPC #
-
Country of Origin
Indonesia
Dimensions
Panel Cutout Dimensions
0.76 in x 0.51 in
Details
Terminals
3
Connection
Quick Connect - 0.187"
Switch Function
OFF-ON
Standards
cURus
Item
Mini Rocker Switch
Contact Form
SPST
AC Contact Rating
16 A (DC)
Mounting Type
Panel Mount - Snap-In
DC Voltage Rating
12V DC
Illuminated
Illuminated
Number of Positions
2
Illumination Color
Red
Series
RF
Agency Compliance
cURus
Terminals Style
Quick Connect - 0.187"
DC Current Rating
16 A
Number of Terminals
3
AC Current Rating
12 A
Pole Throw Configuration
SPST
Switch Type
Rocker Switch
Illuminated / Non-Illuminated
Illuminated
Description
Mini Rocker
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.