Zoro Homepage

Round Rocker, 2P SPST OFF-ON

  • Mfr # RA1-1B-DC-2-B

  • Zoro # G616178985


product price: $1.85
/ea
Sold in multiples of 4 for $7.40

Key Features

Terminals
2
Switch Function
OFF-(ON)
Contact Form
SPST
AC Contact Rating
20 A (DC)
DC Contact Rating
16 A (AC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RA1-1B-DC-2-B
Zoro #
G616178985
UPC #
-
Country of Origin
Indonesia

Dimensions

Panel Cutout Dimensions
0.8 inch Dia
Panel Cutout Diameter
0.8 in

Details

Terminals
2
Switch Function
OFF-(ON)
Contact Form
SPST
AC Contact Rating
20 A (DC)
Item
Round Rocker Switch
DC Contact Rating
16 A (AC)
Connection
Quick Connect - 0.187"
Number of Positions
2
Mounting Type
Panel Mount - Snap-In
DC Voltage Rating
28V DC
Illuminated
Non-illuminated
AC Voltage Rating
125V AC
Series
RA
Number of Terminals
2
DC Current Rating
20 A
Illuminated / Non-Illuminated
Non-illuminated
Switch Type
Rocker Switch
Pole Throw Configuration
SPST
AC Current Rating
28 A
Terminals Style
Quick Connect - 0.187"

Description

Round Rocker

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.