
Round Rocker, 2P SPST OFF-ON, w/ print
Mfr # RA1-1A-DC-2-B-2
Zoro # G516179006
product price: $2.19
/eaSold in multiples of 4 for $8.76
Key Features
DC Contact Rating
16 A (AC)
Contact Form
SPST
Connection
Quick Connect - 0.187"
Terminals
2
Switch Function
OFF-ON
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RA1-1A-DC-2-B-2
Zoro #
G516179006
UPC #
-
Country of Origin
Indonesia
Dimensions
Panel Cutout Dimensions
0.8 inch Dia
Panel Cutout Diameter
0.8 in
Details
DC Contact Rating
16 A (AC)
Contact Form
SPST
Connection
Quick Connect - 0.187"
Terminals
2
Switch Function
OFF-ON
Item
Round Rocker Switch
AC Contact Rating
20 A (DC)
Illuminated
Non-illuminated
Series
RA
Mounting Type
Panel Mount - Snap-In
Number of Positions
2
AC Voltage Rating
125V AC
DC Voltage Rating
28V DC
DC Current Rating
20 A
Terminals Style
Quick Connect - 0.187"
Switch Type
Rocker Switch
Number of Terminals
2
Pole Throw Configuration
SPST
AC Current Rating
28 A
Illuminated / Non-Illuminated
Non-illuminated
Description
Round Rocker
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.