Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Rocker, 6P DPDT-ON-OFF-ON

  • Mfr # RA1-2F-DC-2-B

  • Zoro # G916178951


product price: $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

DC Contact Rating
16 A (AC)
AC Contact Rating
10 A (DC)
Contact Form
DPDT
Switch Function
ON-OFF-ON
Connection
Quick Connect - 0.187"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RA1-2F-DC-2-B
Zoro #
G916178951
UPC #
-
Country of Origin
Indonesia

Dimensions

Panel Cutout Dimensions
0.8 inch Dia
Panel Cutout Diameter
0.8 in

Details

DC Contact Rating
16 A (AC)
AC Contact Rating
10 A (DC)
Item
Round Rocker Switch
Contact Form
DPDT
Switch Function
ON-OFF-ON
Connection
Quick Connect - 0.187"
Standards
cURus
Terminals
6
DC Voltage Rating
28V DC
AC Voltage Rating
125V AC
Series
RA
Number of Positions
3
Illuminated
Non-illuminated
Mounting Type
Panel Mount - Snap-In
Illuminated / Non-Illuminated
Non-illuminated
AC Current Rating
28 A
Agency Compliance
cURus
DC Current Rating
10 A
Switch Type
Rocker Switch
Terminals Style
Quick Connect - 0.187"
Number of Terminals
6
Pole Throw Configuration
DPDT

Description

Round Rocker

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.