Zoro Homepage

Round Rocker, 6P DPDT ON-OFF-ON

  • Mfr # RA1-2G-DC-2-B

  • Zoro # G116178973


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Terminals
6
Contact Form
DPDT
Connection
Quick Connect - 0.187"
AC Contact Rating
10 A (DC)
DC Contact Rating
16 A (AC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RA1-2G-DC-2-B
Zoro #
G116178973
UPC #
-
Country of Origin
Indonesia

Dimensions

Panel Cutout Dimensions
0.8 inch Dia
Panel Cutout Diameter
0.8 in

Details

Terminals
6
Contact Form
DPDT
Connection
Quick Connect - 0.187"
Item
Round Rocker Switch
AC Contact Rating
10 A (DC)
DC Contact Rating
16 A (AC)
Switch Function
(ON)-OFF-(ON)
Mounting Type
Panel Mount - Snap-In
AC Voltage Rating
125V AC
Number of Positions
3
Series
RA
DC Voltage Rating
28V DC
Illuminated
Non-illuminated
DC Current Rating
10 A
Switch Type
Rocker Switch
Number of Terminals
6
Terminals Style
Quick Connect - 0.187"
Illuminated / Non-Illuminated
Non-illuminated
AC Current Rating
28 A
Pole Throw Configuration
DPDT

Description

Round Rocker

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.