Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Push Button, 3P SPST OFF-ON, Red LED, IP65

  • Mfr # PC-1A-DC-1-RL

  • Zoro # G516178825


product price: $11.95
/ea

Key Features

Push Button Style
Push Switch
Action
Momentary Pull / Maintained Push
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC-1A-DC-1-RL
Zoro #
G516178825
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Panel Cutout Diameter
22 mm

Details

Item
Push Button Switch
Push Button Style
Push Switch
Action
Momentary Pull / Maintained Push
Operator Illumination
Illuminated
Head Color
Red
Head Material
Plastic
Terminal Connection
Quick Connect
Contact Form
SPST
IP Rating
IP 65
Mounting
Panel Mount - Bushing
Illuminated / Non-Illuminated
Illuminated
Series
PC
Input Voltage
14V DC
Switch Function
OFF-ON
Terminals
3
AC Contact Rating
10 A (DC)
Number of Positions
2
Illumination Color
Red
DC Voltage Rating
14V DC
Pole Throw Configuration
SPST
Number of Terminals
3
AC Current Rating
14 A
Switch Type
Push Switch
Terminals Style
Quick Connect - 0.250"
DC Current Rating
10 A

Description

Screw-In Push Button IP65

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.