Zoro Homepage

Sealed Rocker IP56, 3P SPDT ON-OFF-ON

  • Mfr # SRB1-1G-DC-1-NN

  • Zoro # G716178939


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Contact Form
SPDT
IP Rating
IP 56
Standards
cURus
Switch Function
(ON)-OFF-(ON)
AC Contact Rating
21 A (DC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRB1-1G-DC-1-NN
Zoro #
G716178939
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Panel Cutout Dimensions
1.44 in x 0.83 in

Details

Contact Form
SPDT
IP Rating
IP 56
Standards
cURus
Switch Function
(ON)-OFF-(ON)
AC Contact Rating
21 A (DC)
DC Contact Rating
20 A (AC)
Item
Sealed Rocker (IP56) Switch
Terminals
3
Connection
Quick Connect - 0.250"
Series
SRB
Illuminated
Non-illuminated
Mounting Type
Panel Mount - Snap-In
AC Voltage Rating
125V AC
DC Voltage Rating
28V DC
Number of Positions
3
AC Current Rating
28 A
DC Current Rating
21 A
Terminals Style
Quick Connect - 0.250"
Agency Compliance
cURus
Switch Type
Rocker Switch
Illuminated / Non-Illuminated
Non-illuminated
Pole Throw Configuration
SPDT
Number of Terminals
3

Description

Sealed Rocker IP56

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.