Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sealed Rocker IP56, 3P SPDT ON-ON

  • Mfr # SRB1-1D-DC-1-NN

  • Zoro # G116178942


product price: $8.29
/ea
Sold in multiples of 2 for $16.58

Key Features

DC Contact Rating
20 A (AC)
Switch Function
ON-ON
Contact Form
SPDT
Terminals
3
AC Contact Rating
21 A (DC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRB1-1D-DC-1-NN
Zoro #
G116178942
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Panel Cutout Dimensions
1.44 in x 0.83 in

Details

DC Contact Rating
20 A (AC)
Switch Function
ON-ON
Contact Form
SPDT
Terminals
3
Item
Sealed Rocker (IP56) Switch
AC Contact Rating
21 A (DC)
Connection
Quick Connect - 0.250"
Standards
cURus
IP Rating
IP 56
Series
SRB
Mounting Type
Panel Mount - Snap-In
Illuminated
Non-illuminated
AC Voltage Rating
125V AC
Number of Positions
2
DC Voltage Rating
28V DC
Agency Compliance
cURus
Terminals Style
Quick Connect - 0.250"
Pole Throw Configuration
SPDT
DC Current Rating
21 A
AC Current Rating
28 A
Switch Type
Rocker Switch
Number of Terminals
3
Illuminated / Non-Illuminated
Non-illuminated

Description

Sealed Rocker IP56

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.