Zoro Homepage

Sealed Rocker IP56, 3P SPST OFF-ON, Red Bulb

  • Mfr # SRB2-1A-DC-1-RNL

  • Zoro # G116178836


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

IP Rating
IP 56
Standards
cURus
Switch Function
OFF-ON
Contact Form
SPST
Terminals
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRB2-1A-DC-1-RNL
Zoro #
G116178836
UPC #
-
Country of Origin
Indonesia

Dimensions

Panel Cutout Dimensions
1.44 in x 0.83 in

Details

IP Rating
IP 56
Item
Sealed Rocker (IP56) Switch
Standards
cURus
Switch Function
OFF-ON
Contact Form
SPST
Terminals
3
Connection
Quick Connect - 0.250"
AC Contact Rating
21 A (DC)
Mounting Type
Panel Mount - Snap-In
Series
SRB
Illuminated
Illuminated
Number of Positions
2
DC Voltage Rating
14V DC
Illumination Color
Red
Number of Terminals
3
Pole Throw Configuration
SPST
Terminals Style
Quick Connect - 0.250"
Illuminated / Non-Illuminated
Illuminated
Switch Type
Rocker Switch
AC Current Rating
14 A
Agency Compliance
cURus
DC Current Rating
21 A

Description

Sealed Rocker IP56

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.