
Sealed Rocker IP56, 4P DPST OFF-ON
Mfr # SRB1-2A-DC-1-NN
Zoro # G316178940
product price: $6.79
/eaSold in multiples of 2 for $13.58
Key Features
Standards
cURus
DC Contact Rating
20 A (AC)
Switch Function
OFF-ON
AC Contact Rating
21 A (DC)
Contact Form
DPST
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRB1-2A-DC-1-NN
Zoro #
G316178940
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Panel Cutout Dimensions
1.44 in x 0.83 in
Details
Item
Sealed Rocker (IP56) Switch
Standards
cURus
DC Contact Rating
20 A (AC)
Switch Function
OFF-ON
AC Contact Rating
21 A (DC)
Contact Form
DPST
Terminals
4
Connection
Quick Connect - 0.250"
IP Rating
IP 56
Number of Positions
2
AC Voltage Rating
125V AC
Illuminated
Non-illuminated
Mounting Type
Panel Mount - Snap-In
Series
SRB
DC Voltage Rating
28V DC
AC Current Rating
28 A
Pole Throw Configuration
DPST
Agency Compliance
cURus
Number of Terminals
4
Terminals Style
Quick Connect - 0.250"
Illuminated / Non-Illuminated
Non-illuminated
Switch Type
Rocker Switch
DC Current Rating
21 A
Description
Sealed Rocker IP56
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.