Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sealed Rocker IP56, 6P DPDT ON-ON

  • Mfr # SRB1-2D-DC-1-NN

  • Zoro # G016178851


product price: $12.15
/ea

Key Features

Contact Form
DPDT
Standards
cURus
DC Contact Rating
20 A (AC)
Connection
Quick Connect - 0.250"
AC Contact Rating
21 A (DC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRB1-2D-DC-1-NN
Zoro #
G016178851
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Panel Cutout Dimensions
1.44 in x 0.83 in

Details

Contact Form
DPDT
Standards
cURus
DC Contact Rating
20 A (AC)
Item
Sealed Rocker (IP56) Switch
Connection
Quick Connect - 0.250"
AC Contact Rating
21 A (DC)
Terminals
6
Switch Function
ON-ON
IP Rating
IP 56
DC Voltage Rating
28V DC
Number of Positions
2
Series
SRB
Illuminated
Non-illuminated
AC Voltage Rating
125V AC
Mounting Type
Panel Mount - Snap-In
Terminals Style
Quick Connect - 0.250"
Switch Type
Rocker Switch
Illuminated / Non-Illuminated
Non-illuminated
DC Current Rating
21 A
Agency Compliance
cURus
Pole Throw Configuration
DPDT
AC Current Rating
28 A
Number of Terminals
6

Description

Sealed Rocker IP56

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.