
Sealed Rocker IP56 Flat, 3P SPDT ON-OFF-ON
Mfr # SRC1-1F-DC-1-B
Zoro # G716178922
product price: $6.15
/eaSold in multiples of 2 for $12.30
Key Features
Terminals
3
AC Contact Rating
20 A (DC)
Connection
Quick Connect - 0.250"
Contact Form
SPDT
Switch Function
ON-OFF-ON
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRC1-1F-DC-1-B
Zoro #
G716178922
UPC #
-
Country of Origin
Indonesia
Dimensions
Panel Cutout Dimensions
1.45 in x 0.6 in
Details
Terminals
3
AC Contact Rating
20 A (DC)
Connection
Quick Connect - 0.250"
Contact Form
SPDT
Switch Function
ON-OFF-ON
Item
Sealed Rocker (IP56) Switch
Standards
cURus
IP Rating
IP 56
DC Contact Rating
20 A (AC)
DC Voltage Rating
24V DC
Mounting Type
Panel Mount - Snap-In
Number of Positions
3
Illuminated
Non-illuminated
Series
SRC
AC Voltage Rating
125V AC
Pole Throw Configuration
SPDT
Agency Compliance
cURus
DC Current Rating
20 A
Switch Type
Rocker Switch
Number of Terminals
3
AC Current Rating
24 A
Terminals Style
Quick Connect - 0.250"
Illuminated / Non-Illuminated
Non-illuminated
Description
Sealed Rocker IP56
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.