
Sealed Rocker IP56 Waved, 3P SPDT ON-OFF-ON
Mfr # SRA1-1H-DC-1-NN
Zoro # G716178847
product price: $9.69
/eaKey Features
Connection
Quick Connect - 0.250"
Contact Form
SPDT
DC Contact Rating
18 A (AC)
Standards
cURus
Switch Function
ON-OFF-(ON)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRA1-1H-DC-1-NN
Zoro #
G716178847
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Panel Cutout Dimensions
1.44 in x 0.83 in
Details
Connection
Quick Connect - 0.250"
Contact Form
SPDT
DC Contact Rating
18 A (AC)
Standards
cURus
Switch Function
ON-OFF-(ON)
Item
Sealed Rocker (IP56) Waved Switch
Terminals
3
AC Contact Rating
21 A (DC)
IP Rating
IP 56
DC Voltage Rating
28V DC
Mounting Type
Panel Mount - Snap-In
Number of Positions
3
Series
SRA
AC Voltage Rating
125V AC
Illuminated
Non-illuminated
AC Current Rating
28 A
Number of Terminals
3
Terminals Style
Quick Connect - 0.250"
Illuminated / Non-Illuminated
Non-illuminated
Agency Compliance
cURus
Pole Throw Configuration
SPDT
DC Current Rating
21 A
Switch Type
Rocker Switch
Description
Sealed Rocker IP56
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.