Zoro Homepage

Sealed Rocker IP56 Waved, 4P DPST OFF-ON, w/ print

  • Mfr # SRA1-2A-DC-1-NN-2

  • Zoro # G216178866


product price: $9.25
/ea

Key Features

AC Contact Rating
21 A (DC)
Terminals
4
IP Rating
IP 56
Switch Function
OFF-ON
DC Contact Rating
16 A (AC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRA1-2A-DC-1-NN-2
Zoro #
G216178866
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Panel Cutout Dimensions
1.44 in x 0.83 in

Details

AC Contact Rating
21 A (DC)
Terminals
4
IP Rating
IP 56
Item
Sealed Rocker (IP56) Waved Switch
Switch Function
OFF-ON
DC Contact Rating
16 A (AC)
Connection
Quick Connect - 0.250"
Contact Form
DPST
Standards
cURus
DC Voltage Rating
28V DC
Series
SRA
Number of Positions
2
Mounting Type
Panel Mount - Snap-In
Illuminated
Non-illuminated
AC Voltage Rating
125V AC
Switch Type
Rocker Switch
Agency Compliance
cURus
AC Current Rating
28 A
Illuminated / Non-Illuminated
Non-illuminated
Pole Throw Configuration
DPST
DC Current Rating
21 A
Number of Terminals
4
Terminals Style
Quick Connect - 0.250"

Description

Sealed Rocker IP56

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.