Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Snap-In Push Button, 4P SPST OFF-ON, Red LED, IP65

  • Mfr # PB-1B-DC-2-RIL

  • Zoro # G716178816


product price: $7.95
/ea
Sold in multiples of 2 for $15.90

Key Features

Push Button Style
Extended
Action
Momentary Pull / Maintained Push
Operator Illumination
Illuminated
Panel Cutout Diameter
20.32 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB-1B-DC-2-RIL
Zoro #
G716178816
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Panel Cutout Diameter
20.32 mm

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Momentary Pull / Maintained Push
Operator Illumination
Illuminated
Head Color
Red
Terminal Connection
Quick Connect
Series
PB
Mounting
Panel Mount - Snap-In
Contact Form
SPST
IP Rating
IP 65
Terminals
4
Illuminated / Non-Illuminated
Illuminated
Switch Function
OFF-(ON)
Input Voltage
14V DC
AC Contact Rating
20 A (DC)
Number of Positions
2
Illumination Color
Red
Terminals Style
Quick Connect - 0.187"
DC Current Rating
20 A
Switch Type
Push Switch
DC Voltage Rating
14V DC
AC Current Rating
14 A
Number of Terminals
4
Pole Throw Configuration
SPST

Description

Snap-In Push Button IP65

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.