
Toggle, 2P SPST OFF-ON IP55, Screw
Mfr # TA2-1A-DC-6-O
Zoro # G716178663
product price: $7.65
/eaKey Features
Switch Function
OFF-ON
DC Contact Rating
20 A (AC)
Connection
#6-32 Screw
IP Rating
IP 55
Contact Form
SPST
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TA2-1A-DC-6-O
Zoro #
G716178663
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Panel Cutout Dimensions
0.48 inch Dia
Panel Cutout Diameter
0.48 in
Details
Switch Function
OFF-ON
DC Contact Rating
20 A (AC)
Connection
#6-32 Screw
IP Rating
IP 55
Contact Form
SPST
Switch Type
Toggle Switch
Voltage
14V DC; 125V AC
Mounting
Panel Mount - Bushing
AC Contact Rating
21 A (DC)
Series
TA
Item
Toggle Switch
Terminals
2
Number of Positions
2
Illuminated
Non-illuminated
Illuminated / Non-Illuminated
Non-illuminated
Pole Throw Configuration
SPST
DC Current Rating
21 A
Number of Terminals
2
DC Voltage Rating
14V DC
Terminals Style
#6-32 Screw
AC Voltage Rating
125V AC
AC Current Rating
14 A
Description
Toggle Switch
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.