Zoro Homepage

Toggle, 2P SPST OFF-ON, Screw, Long Lever

  • Mfr # TA2-1A-DC-6-L

  • Zoro # G316178735


product price: $8.15
/ea
Sold in multiples of 2 for $16.30

Key Features

Contact Form
SPST
Series
TA
DC Contact Rating
20 A (AC)
Voltage
14V DC; 125V AC
Connection
#6-32 Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA2-1A-DC-6-L
Zoro #
G316178735
UPC #
-
Country of Origin
Indonesia

Dimensions

Panel Cutout Dimensions
0.48 inch Dia
Panel Cutout Diameter
0.48 in

Details

Contact Form
SPST
Item
Toggle Switch
Series
TA
DC Contact Rating
20 A (AC)
Voltage
14V DC; 125V AC
Connection
#6-32 Screw
AC Contact Rating
21 A (DC)
Switch Type
Toggle Switch
Mounting
Panel Mount - Bushing
Switch Function
OFF-ON
Terminals
2
Illuminated
Non-illuminated
Number of Positions
2
Pole Throw Configuration
SPST
DC Current Rating
21 A
AC Voltage Rating
125V AC
AC Current Rating
14 A
Illuminated / Non-Illuminated
Non-illuminated
DC Voltage Rating
14V DC
Number of Terminals
2
Terminals Style
#6-32 Screw

Description

Toggle Switch

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.