Zoro Homepage

Toggle, 2P SPST OFF-ON, Screw

  • Mfr # TB2-1A-DC-4

  • Zoro # G916178722


product price: $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Switch Type
Toggle Switch
Switch Function
OFF-ON
Terminals
2
AC Contact Rating
20 A (DC)
Voltage
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB2-1A-DC-4
Zoro #
G916178722
UPC #
-
Country of Origin
Indonesia

Dimensions

Panel Cutout Dimensions
0.48 inch Dia
Panel Cutout Diameter
0.48 in

Details

Switch Type
Toggle Switch
Item
Toggle Switch
Switch Function
OFF-ON
Terminals
2
AC Contact Rating
20 A (DC)
Voltage
24V DC
Mounting
Panel Mount - Bushing
Series
TB
Connection
M3 Screw
Contact Form
SPST
Number of Positions
2
Illuminated
Non-illuminated
Terminals Style
M3 Screw
DC Voltage Rating
24V DC
AC Current Rating
24 A
DC Current Rating
20 A
Illuminated / Non-Illuminated
Non-illuminated
Pole Throw Configuration
SPST
Number of Terminals
2

Description

Toggle Switch

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.