
Toggle, 3P SPDT ON-OFF-ON, Screw
Mfr # TA1-1F-DC-4
Zoro # G416178680
product price: $4.15
/eaSold in multiples of 2 for $8.30
Key Features
Mounting
Panel Mount - Bushing
Voltage
24V DC
Contact Form
SPDT
Switch Type
Toggle Switch
Switch Function
ON-OFF-ON
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TA1-1F-DC-4
Zoro #
G416178680
UPC #
-
Country of Origin
Indonesia
Dimensions
Panel Cutout Dimensions
0.48 inch Dia
Panel Cutout Diameter
0.48 in
Details
Mounting
Panel Mount - Bushing
Item
Toggle Switch
Voltage
24V DC
Contact Form
SPDT
Switch Type
Toggle Switch
Switch Function
ON-OFF-ON
Series
TA
Terminals
3
Connection
M3 Screw
AC Contact Rating
20 A (DC)
Number of Positions
3
Illuminated
Non-illuminated
Number of Terminals
3
DC Current Rating
20 A
AC Current Rating
24 A
Terminals Style
M3 Screw
Illuminated / Non-Illuminated
Non-illuminated
DC Voltage Rating
24V DC
Pole Throw Configuration
SPDT
Description
Toggle Switch
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.