Zoro Homepage

Toggle, 3P SPDT ON-OFF-ON, Screw

  • Mfr # TA2-1F-DC-6

  • Zoro # G216178750


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Switch Function
ON-OFF-ON
Mounting
Panel Mount - Bushing
Voltage
14V DC; 125V AC
DC Contact Rating
20 A (AC)
Terminals
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA2-1F-DC-6
Zoro #
G216178750
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Panel Cutout Dimensions
0.48 inch Dia
Panel Cutout Diameter
0.48 in

Details

Switch Function
ON-OFF-ON
Mounting
Panel Mount - Bushing
Voltage
14V DC; 125V AC
DC Contact Rating
20 A (AC)
Item
Toggle Switch
Terminals
3
AC Contact Rating
21 A (DC)
Contact Form
SPDT
Connection
#6-32 Screw
Switch Type
Toggle Switch
Series
TA
Number of Positions
3
Illuminated
Non-illuminated
DC Current Rating
21 A
DC Voltage Rating
14V DC
Illuminated / Non-Illuminated
Non-illuminated
Terminals Style
#6-32 Screw
AC Voltage Rating
125V AC
Pole Throw Configuration
SPDT
Number of Terminals
3
AC Current Rating
14 A

Description

Toggle Switch

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.