Zoro Homepage

Toggle, 3P SPDT ON-OFF-ON, Solder

  • Mfr # TA2-1G-DC-5

  • Zoro # G816178709


product price: $7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

Contact Form
SPDT
Switch Type
Toggle Switch
DC Contact Rating
20 A (AC)
Mounting
Panel Mount - Bushing
Voltage
14V DC; 125V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA2-1G-DC-5
Zoro #
G816178709
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Panel Cutout Dimensions
0.48 inch Dia
Panel Cutout Diameter
0.48 in

Details

Contact Form
SPDT
Item
Toggle Switch
Switch Type
Toggle Switch
DC Contact Rating
20 A (AC)
Mounting
Panel Mount - Bushing
Voltage
14V DC; 125V AC
Switch Function
(ON)-OFF-(ON)
AC Contact Rating
21 A (DC)
Connection
Solder Lug
Terminals
3
Series
TA
Number of Positions
3
Illuminated
Non-illuminated
Number of Terminals
3
AC Voltage Rating
125V AC
Terminals Style
Solder Lug
AC Current Rating
14 A
DC Voltage Rating
14V DC
Illuminated / Non-Illuminated
Non-illuminated
Pole Throw Configuration
SPDT
DC Current Rating
21 A

Description

Toggle Switch

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.