Zoro Homepage

Toggle, 4P DPST OFF-ON, Tab

  • Mfr # TB2-2B-DC-1

  • Zoro # G716178670


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Terminals
4
Switch Function
OFF-(ON)
Series
TB
AC Contact Rating
20 A (DC)
Voltage
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB2-2B-DC-1
Zoro #
G716178670
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Panel Cutout Dimensions
0.48 inch Dia
Panel Cutout Diameter
0.48 in

Details

Terminals
4
Switch Function
OFF-(ON)
Series
TB
AC Contact Rating
20 A (DC)
Voltage
24V DC
Contact Form
DPST
Mounting
Panel Mount - Bushing
Connection
Quick Connect - 0.250"
Item
Toggle Switch
Switch Type
Toggle Switch
Illuminated
Non-illuminated
Number of Positions
2
AC Current Rating
24 A
DC Current Rating
20 A
Pole Throw Configuration
DPST
Terminals Style
Quick Connect - 0.250"
Number of Terminals
4
DC Voltage Rating
24V DC
Illuminated / Non-Illuminated
Non-illuminated

Description

Toggle Switch

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.