Zoro Homepage

Toggle, 6P DPDT ON-OFF-ON, Screw

  • Mfr # TB2-2F-DC-4

  • Zoro # G016178745


product price: $10.29
/ea

Key Features

Contact Form
DPDT
Connection
M3 Screw
Voltage
24V DC
Terminals
6
AC Contact Rating
20 A (DC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB2-2F-DC-4
Zoro #
G016178745
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Panel Cutout Dimensions
0.48 inch Dia
Panel Cutout Diameter
0.48 in

Details

Contact Form
DPDT
Connection
M3 Screw
Voltage
24V DC
Terminals
6
AC Contact Rating
20 A (DC)
Mounting
Panel Mount - Bushing
Item
Toggle Switch
Switch Function
ON-OFF-ON
Switch Type
Toggle Switch
Series
TB
Number of Positions
3
Illuminated
Non-illuminated
DC Voltage Rating
24V DC
Illuminated / Non-Illuminated
Non-illuminated
Pole Throw Configuration
DPDT
Terminals Style
M3 Screw
AC Current Rating
24 A
DC Current Rating
20 A
Number of Terminals
6

Description

Toggle Switch

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.