Zoro Homepage

Toggle, 6P DPDT ON-ON, Screw

  • Mfr # TB1-2E-DC-6

  • Zoro # G916178739


product price: $13.05
/ea

Key Features

Switch Type
Toggle Switch
Terminals
6
Contact Form
DPDT
AC Contact Rating
21 A (DC)
Voltage
14V DC; 125V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1-2E-DC-6
Zoro #
G916178739
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Panel Cutout Dimensions
0.48 inch Dia
Panel Cutout Diameter
0.48 in

Details

Switch Type
Toggle Switch
Terminals
6
Contact Form
DPDT
AC Contact Rating
21 A (DC)
Voltage
14V DC; 125V AC
Connection
#6-32 Screw
Mounting
Panel Mount - Bushing
Item
Toggle Switch
DC Contact Rating
20 A (AC)
Switch Function
ON-(ON)
Series
TB
Illuminated
Non-illuminated
Number of Positions
2
Pole Throw Configuration
DPDT
Terminals Style
#6-32 Screw
DC Current Rating
21 A
AC Voltage Rating
125V AC
DC Voltage Rating
14V DC
Illuminated / Non-Illuminated
Non-illuminated
Number of Terminals
6
AC Current Rating
14 A

Description

Toggle Switch

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.