Zoro Homepage

Toggle, 6P DPDT ON-ON, Screw

  • Mfr # TB2-2D-DC-4

  • Zoro # G716178724


product price: $10.59
/ea

Key Features

Terminals
6
Contact Form
DPDT
Switch Function
ON-ON
Mounting
Panel Mount - Bushing
AC Contact Rating
20 A (DC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB2-2D-DC-4
Zoro #
G716178724
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Panel Cutout Dimensions
0.48 inch Dia
Panel Cutout Diameter
0.48 in

Details

Item
Toggle Switch
Terminals
6
Contact Form
DPDT
Switch Function
ON-ON
Mounting
Panel Mount - Bushing
AC Contact Rating
20 A (DC)
Connection
M3 Screw
Series
TB
Voltage
24V DC
Switch Type
Toggle Switch
Number of Positions
2
Illuminated
Non-illuminated
Pole Throw Configuration
DPDT
DC Voltage Rating
24V DC
AC Current Rating
24 A
Number of Terminals
6
DC Current Rating
20 A
Terminals Style
M3 Screw
Illuminated / Non-Illuminated
Non-illuminated

Description

Toggle Switch

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.