
Wedge Toggle, 3P SPST OFF-ON, Green LED
Mfr # TE3-1A-DC-1-GL
Zoro # G916178760
product price: $7.75
/eaSold in multiples of 2 for $15.50
Key Features
Contact Form
SPST
Switch Type
Toggle Switch
AC Contact Rating
20 A (DC)
Terminals
3
Switch Function
OFF-ON
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TE3-1A-DC-1-GL
Zoro #
G916178760
UPC #
-
Country of Origin
Indonesia
Dimensions
Panel Cutout Dimensions
0.48 inch Dia
Panel Cutout Diameter
0.48 in
Details
Contact Form
SPST
Switch Type
Toggle Switch
AC Contact Rating
20 A (DC)
Terminals
3
Switch Function
OFF-ON
Voltage
12V DC
Connection
Quick Connect - 0.250"
Mounting
Panel Mount - Bushing
Item
Wedge Toggle Switch
Series
TE
Illumination Color
Green
Illuminated
Illuminated
Number of Positions
2
AC Current Rating
12 A
DC Current Rating
20 A
Number of Terminals
3
Pole Throw Configuration
SPST
Illuminated / Non-Illuminated
Illuminated
Terminals Style
Quick Connect - 0.250"
DC Voltage Rating
12V DC
Description
LED Wedge Toggle Switch
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.