Shop SWIVEL
Create Account
0.25 in. FPT x 0.25 in. FPT Pipe Reducer Coupling in Lead Free Yellow Brass - pack of 5
- Mfr # SW153046
- Zoro # G703882337
product price:Â
$
26.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SW153046
- Zoro #
- G703882337
- UPC #
- 654204807578
- Country of Origin
- China
Description
Features
- End 1 Diameter: 1/4 in.
- End 1 Type: FPT
- End 2 Diameter: 1/4 in.
- End 2 Type: FPT
- Material: Yellow Brass
- Product Type: Reducing Coupling
- Material Type: Yellow Brass
- Fits For: For Low to Medium Pressure Applications
- Outlet: 1/4 in.
- Compatible Pipe Material: Brass and Iron
- Average Lead Content: Lead-Free
- Application: For Low to Medium Pressure Lines
- Color Family: Brass
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.