Zoro Homepage

0.625 x 0.5 in. MPT Brass Lead Free Compression Tee Fitting

  • Mfr # SW880486

  • Zoro # G403882293


product price: $25.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW880486
Zoro #
G403882293
UPC #
727272040311
Country of Origin
China

Description

Features
  • Yellow brass
  • 5/8" compression x 5/8" compression x 1/2" MPT
  • Commonly used for air, oil and water up to 400 PSI
  • Used with brass, copper,aluminum and thermo plastic tubing
  • This product contains less than 0.25% weighted average lead content on wetted surfaces
Specifications
  • Dimension: 0.9" H x 1.7" W x 2.9" L
  • Weight: 0.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.