Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.75 x 0.75FPT Lead Free Flare Adapter

  • Mfr # SW880783

  • Zoro # G003882242


product price: $25.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW880783
Zoro #
G003882242
UPC #
727272036048
Country of Origin
China

Description

Features
  • 3/4 Flare x 3/4 Fpt
  • Yellow Brass
  • Used with brass, copper,aluminum and steel hydraulic tubing that can be flared
  • Connections for natural gas,petroleum and fuel oil
  • Use with higher pressure than compression fittings
  • This product contains less than 025% weighted average lead content on wetted surfaces
Specifications
  • Dimension: 1.25" H x 1.25" W x 1.9" L
  • Weight: 0.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.