
11184 24 x 48 in. 26GA Galvanized Sheet
Mfr # SW138138
Zoro # G904077723
product price: $221.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SW138138
Zoro #
G904077723
UPC #
654204709476
Country of Origin
China
Description
Features
- Galvanized sheet
- 26 gauge
- Corrosion resistant
- Galvanized finish
- Used for various hvac repairs.
- Dimension - 0.02 x 24 x 48 in.
- Item weight - 6.11 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.