30-1/4"W Side Cabinet 5 Drawers, Black, 24-1/4"D x 45-1/4"H (Discontinued)
- Mfr # PRO904505
- Zoro # G9922683
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PRO904505
Zoro #
G9922683
UPC #
100904505004
Country of Origin
Unknown
Dimensions
Overall Width
31 1/2 in
Depth
24 1/4 in
Height
45 1/4 in
Width
30 1/4 in
Overall Height
45 1/4 in
Overall Depth
22 3/4 in
Dimensions
31 1/2 in W x 22 3/4 in D x 45 1/4 in H
Overall Dimensions
31 1/2 in W x 22 3/4 in D x 45 1/4 in H
Description
Side Cabinet, Side Cabinet, Number of Drawers 5, Overall Depth 22 3/4 in, Overall Height 45 1/4 in, Overall Width 31 1/2 in, Drawer Slide Type Friction, Body Color Black, Body Finish Gloss, Body Gauge 12 ga, Body Material Steel, Drawer Color Almond, Drawer Finish Gloss, Drawer Gauge 14 ga, Drawer Material Steel, Drawer Pull Type Swivel, Drawer Slide Features Assisted Open, Drawer Slide Function Friction
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.