Shop SWIVEL

665020551 0.75 - 1.75 in. Hose Clamp in Stainless Steel - pack of 10

  • Mfr # SW881430

  • Zoro # G804015634


product price:  $39.75
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SW881430
Zoro #
G804015634
UPC #
727272050440
Country of Origin
China

Description

Features
  • 0.75 - 1.75 in. Hose Clamp in Stainless Steel<\li>
  • Minimum Hose Size Compatibility: 3/4 in. to
  • Maximum Hose Size Compatibility: 1-3/4 in.
  • Material: Stainless Steel
  • Product Type: Hose Clamp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.