Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 14 in L, Fluorescent Orange, Nylon, 50 lb Strength

  • Mfr # SW3359002

  • Zoro # G411917109


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Lock Tight
Nominal Length
14 in
Width
0.19 in
Material
Nylon
Tensile Strength
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW3359002
Zoro #
G411917109
UPC #
747432563719
Country of Origin
China

Dimensions

Nominal Length
14 in
Width
0.19 in

Details

Item
Cable Tie
Cable Tie Style
Lock Tight
Color
Fluorescent Orange
Material
Nylon
Tensile Strength
50 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.